Beli seal tape onda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  2. Onda PTFE Pipe Thread Seal Tape Gas (Seal Tape)
    Mulai

    Rp20.900

    Onda PTFE Pipe Thread Seal Tape Gas (Seal Tape)
    atribut:
    • Length (m): 15
    • Material: PTFE
    • Color: Yellow
  3. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  4. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp3.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  5. Onda PTFE Pipe Thread Seal Tape High Pressure (Seal Tape)
    Mulai

    Rp1.399.900

    Onda PTFE Pipe Thread Seal Tape High Pressure (Seal Tape)
    atribut:
    • Length (m): 15
    • Material: PTFE
    • Color: Blue
  6. Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)
    Mulai

    Rp69.900

    Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)
    Deskripsi:
    Sikat Kawat Mangkok Twist Knot (untuk gerinda tangan berkecepatan tinggi)Sikat twist knot ini dirancang untuk membersihkan permukaan yang susah dibersihkan. Sikat ini tahan korosi dan desain twist knot sikat ini mempercepat perontokkan karat, cat, dan kerak. Bisa digunakan dengan gerinda tangan. Cocok untuk menghilangkan kerak, deburring, dan persiapan/pembersihan welding seam.
    atribut:
    • Material: Steel 0.5mm
  7. SAILING Mini Ball Valve-FM
    Mulai

    Rp54.900

    SAILING Mini Ball Valve-FM
    atribut:
    • Material: Brass
    • Size (inch): 1/2
    • Thread Type: M-F
  8. RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp9.900

    RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.
    atribut:
    • Size (inch): 1/2
    • Thickness (mm): 0.075
    • Pull Force (MPa): ≥ 8
  9. CKD Pilot Type 2 Port Solenoid Valve Energized Open Multi-Lex Valve Ad11 Series
    Mulai

    Rp1.899.900

    CKD Pilot Type 2 Port Solenoid Valve Energized Open Multi-Lex Valve Ad11 Series
    atribut:
    • Coil Housing: Open frame lead wire
    • Fit: For air/water
    • Maximum Operating Pressure Differential (MPa): (Air) 1.0, (Water, Kerosene) 0.7, (Oil (50 mm ²/s) 0.6)
    • Number of Ports: 2
    • Operation classification: Normally closed type
    • Type: Pilot type diaphragm
  10. Eagle Abrasive Paper (Kertas Amplas)
    Mulai

    Rp6.900

    Eagle Abrasive Paper (Kertas Amplas)
    atribut:
    • Material: Silicone Carbide
    • Size (inch): 9x11
  11. HANDSOME Silicone Glass Sealant (Lem Silikon)
    Mulai

    Rp50.900

    HANDSOME Silicone Glass Sealant (Lem Silikon)
    atribut:
    • Color: Hitam
    • Size (ml): 300
  12. Non Brand Hex Bolt Nut UNC 5/8 (Baut Mur Hexagonal)
    Mulai

    Rp209.900

    Non Brand Hex Bolt Nut UNC 5/8 (Baut Mur Hexagonal)
    atribut:
    • Size (inch): 5/8
    • Material: Steel
    • Treatment Surface: Black Steel
    • Thread per Inch: 11
  13. NITTO KOHKI Coupler HSP HP Plug Type (Kopler)
    Mulai

    Rp389.900

    NITTO KOHKI Coupler HSP HP Plug Type (Kopler)
    atribut:
    • Valve Structure: Both open and close type
    • Maximum Working Pressure (MPa): 20.6
    • Fluid: hydraulic oil
    • Installation Shape: Male thread mounting / taper thread
    • Socket or Plug: plug
    • Body Material: Special steel (nickel plating)
  14. YUTA PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp4.900

    YUTA PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    YUTA PTFE Isolasi Keran Air merupakan seal tape yang biasa dipakai pada drat keran sebelum dimasukkan ke dalam sambungan pipa. Berfungsi sebagai pencegah kebocoran antara sambungan keran dan pipa. Seal tape ini tidak mudah putus karena lebih tebal dan kenyal.
  15. Onda PTFE Pipe Thread Seal Tape Fire Hydrant (Seal Tape)
    Mulai

    Rp1.399.900

    Onda PTFE Pipe Thread Seal Tape Fire Hydrant (Seal Tape)
    atribut:
    • Length (m): 15
    • Material: PTFE
    • Color: Red
    • Width (mm): 12
    • Thickness (mm): 0.1
  16. OMRON Small Safety, Door Switch
    Mulai

    Rp539.900

    OMRON Small Safety, Door Switch
    Deskripsi:
    Safety-door SwitchD4NS/D4NS-SKMulti-contact, Labor-saving, Environment-friendly, Nextgeneration Safety-door Switch- Lineup includes three contact models with 2NC/1NO and 3NC contact forms and MBB models in additionto the previous contact forms 1NC/1NO, and 2NC.- M12-connector models are available, saving on labor and simplifying replacement.- Standardized gold-clad contacts provide high contact reliability. Applicable to both standard loads and microloads.- Variety of metallic heads available.
    atribut:
    • Type: Standard type
    • Allowable Operating Speed (m/s): 0.05 to 0.5
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class II (double insulation)
    • Electrical Durability: 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
    • Impact Resistance Durability (m/s²): Up to 1000
    • Insulation Resistance (MΩ): over 100
    • Material (Head): plastic
    • Mechanical Durability: 1,000,000 times or more
    • Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
    • Mounting Side: 4-way mounting possible (front direction at shipping)
    • Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
    • Operating Force (N) : (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V) : (Ui)300
    • Shock Resistance Malfunction (m/s²): Up to 300
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
  17. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  18. NITTO KOHKI HSP Coupler Hs Type Pl Type (With Stopper)
    Mulai

    Rp629.900

    NITTO KOHKI HSP Coupler Hs Type Pl Type (With Stopper)
    atribut:
    • Installation Shape: Male thread mounting / taper thread, with stopper
    • Maximum Working Pressure: 20.6MPa
    • Material (Seal): Nitrile rubber
    • Valve Structure: Both open and close type
    • Pressure resistance: 31.0MPa [316kgf/cm2)
    • Operating Temperature Range: -20 to +80℃
    • Fluid: hydraulic oil
    • Socket or Plug: socket
    • Body Material: Special steel (nickel plating)
  19. Nippon Oil Pump Trochoid pump Small / medium capacity 2MY-2HB (Three-phase motor integrated type)
    Mulai

    Rp15.999.900

    Nippon Oil Pump Trochoid pump Small / medium capacity 2MY-2HB (Three-phase motor integrated type)
    Deskripsi:
    A pump that takes in fluid between the external gear and internal gear and transfers the fluid by rotating the gear. You can select the model according to the working fluid and working temperature. It is a positive displacement pump and is self-priming, so no priming oil is required. Since it is an inscribed gear type pump, it is more compact than other pumps with the same capacity. Since it is an inscribed gear system, there is little noise due to gear meshing.This product requires you to set the valve pressure yourself. We may ask you to confirm the valve pressure setting. 50Hz: 0.1MPa to maximum 1.8MPa 60Hz: 0.1MPa to maximum 1.4MPa However, this setting is in 0.1MPa increments.
    atribut:
    • Frequency (Hz): 50/60
    • Motor Type: Fully enclosed external fan indoor type
    • Number Of Poles (P): 4
    • Rotation Speed (rpm): 1500/1800
    • Type of Connection: Screwed
    • Voltage (V): Three-phase 200
Daftar Harga seal tape onda Terbaru November 2026
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
Onda PTFE Pipe Thread Seal Tape Gas (Seal Tape)Rp20.900
Sibiru Seal TapeRp3.900
air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Rp3.900
Onda PTFE Pipe Thread Seal Tape High Pressure (Seal Tape)Rp1.399.900
Union Cup Brush Twisted Knot KC Series (Sikat Mangkok Kepang)Rp69.900
SANEI Hachi Seal Tape for Water Pump (Selotip Pipa)Rp11.900
SAILING Mini Ball Valve-FMRp54.900
RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp9.900
CKD Pilot Type 2 Port Solenoid Valve Energized Open Multi-Lex Valve Ad11 SeriesRp1.899.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)